Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 8 In, 50 Deg Pitch
Mfr # 2PYT1
Zoro # G1560237
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 8 in
- Bore Dia. (In.) Hubless
- Number of Blades 6
- Required Motor HP 1/185
- CFM @ 0.000-In. SP 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PYT1
- Zoro # G1560237
- UPC # 190735229156
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 8 in |
Bore Dia. (In.) | Hubless |
Blade Width (In.) | 2 3/4 in |
Dimension A (In.) | 2 3/4 in |
Details
Number of Blades | 6 |
Required Motor HP | 1/185 |
Item | Propeller |
CFM @ 0.000-In. SP | 400 |
Type | Replacement |
Rotation | CW Facing Discharge |
Pitch (Deg.) | 50 Degrees |
Remarks | View Catalog Page For Better Selection Criteria |
Max. RPM | 1550 |
Blade Material | Aluminum |
Description
Propeller, Replacement, Propeller Dia. (In.) 8 in, Bore Dia. (In.) Hubless, Number of Blades 6, Pitch (Deg.) 50 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/185, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 400, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- VULCAN Finned Strip Heater, 240V, 10-1/2 In. L (OSF1510-725B)
- DAYTON Reducer 6 In x 5 In (HV2121500G)
- MR. HEATER Comfort Collection 200 sq ft 10000 BTU Natural Gas/Propane Wall Heater (F299950)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D970PG)
- DAYTON 24" Propeller Blade Fan (2C370)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D987PG)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D959PG)
- DAYTON Replacement Blade, 24 In., Bore Dia. (In.): 5/8 in (23NU03)
- DAYTON Propeller, Dia 2 1/2 In, 20 Deg Pitch (2PYP7)
- DAYTON Propeller, 16" Dia., 15.5 Deg. Pitch (VE10D956PG)
- Dayton Fan Blades and Propellers