Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 8 In, 30 Deg Pitch
Mfr # 2PYU1
Zoro # G3442984
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 8 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/185
- Blade Width (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2PYU1
- Zoro # G3442984
- UPC # 190735229248
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 8 in |
Bore Dia. (In.) | Hubless |
Blade Width (In.) | 1 1/4 in |
Dimension A (In.) | 1 1/4 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/185 |
CFM @ 0.000-In. SP | 400 |
Remarks | View Catalog Page For Better Selection Criteria |
Item | Propeller |
Type | Replacement |
Blade Material | Aluminum |
Pitch (Deg.) | 30 Degrees |
Max. RPM | 1550 |
Rotation | CW Facing Discharge |
Description
Propeller, Replacement, Propeller Dia. (In.) 8 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/185, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 400, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 505156 Motor Pulley (5051561)
- AAON Refrigerant System Module R22 (ASM01893)
- IEC MY04 Blower Mounting Bracket 2 REQ'D (F115-00077159)
- REZNOR Hi-Limit Switch, 270 deg. F with 60" Cap (148588)
- DAYTON Blade, Fan, 30 In, Pitch (Deg.): 24 (3C380)
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In (2MYA1)
- DAYTON Blade, Fan, 24 In (4C231)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D959PG)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E032PG)
- DAYTON Propeller, Dia 7 3/4 In, 40 Deg Pitch (2PYR4)
- DAYTON Replacement Blade, 30 In., Number of Blades: 3 (23NU04)
- Dayton Fan Blades and Propellers