Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 8 In, 30 Deg Pitch
Mfr # 2PYT2
Zoro # G0756077
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 8 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/185
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PYT2
- Zoro # G0756077
- UPC # 190735229163
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 8 in |
Bore Dia. (In.) | Hubless |
Dimension A (In.) | 1 5/8 in |
Blade Width (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/185 |
Type | Replacement |
Item | Propeller |
Rotation | CCW Facing Discharge |
Blade Material | Aluminum |
Max. RPM | 1550 |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.000-In. SP | 300 |
Pitch (Deg.) | 40 Degrees |
Description
Propeller, Replacement, Propeller Dia. (In.) 8 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 40 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CCW Facing Discharge, Required Motor HP 1/185, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 300, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-075-150)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLN0)
- OEM OIL EQUIPMENT MANUFACTURING 3100 Speedfill Cap Replaces (3100)
- XPOWER 3 HP, 1700 CFM, 14 Amps Inflatable Blower (BR-292A)
- DAYTON Blade, Fan, 20 In (2C368)
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In (2MYA1)
- DAYTON Propeller, Dia10 In, Bore Dia 5/16 In (2MXY3)
- DAYTON Blade, Fan, 20 In (2C365)
- DAYTON Replacement Propeller, 12 In Dia (4DFU2)
- DAYTON Propeller, 24 In, 1/2 Bore, 3950 CFM (3GTF4)
- MARADYNE Fan Blade, 7", CW 1/4" Shaft (62020)
- Dayton Aluminum Fan Blades