Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 8 3/4 In, 30 Deg Pitch
Mfr # 2PYP6
Zoro # G2355577
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 8 3/4 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/125
- Dimension A (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PYP6
- Zoro # G2355577
- UPC # 190735229071
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 8 3/4 in |
Bore Dia. (In.) | Hubless |
Dimension A (In.) | 1 5/8 in |
Blade Width (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/125 |
Max. RPM | 1550 |
Item | Propeller |
Pitch (Deg.) | 30 Degrees |
Remarks | View Catalog Page For Better Selection Criteria |
Blade Material | Aluminum |
Rotation | CCW Facing Discharge |
Type | Replacement |
CFM @ 0.000-In. SP | 400 |
Description
Propeller, Replacement, Propeller Dia. (In.) 8 3/4 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CCW Facing Discharge, Required Motor HP 1/125, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 400, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3221)
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 12" Duct Fans (MCG-12)
- DAYTON Mobile Outdoor Air Circulator 36" Non-Oscillating, 120VAC, 8350/12,250 CFM (2RDZ3)
- DAYTON Propeller, 20" Dia., 22 Deg. Pitch (VE10D958PG)
- DAYTON Propeller, 12" Dia., 43.5 Deg. Pitch (VE10D971PG)
- DAYTON Propeller, 24" Dia., 5/8" Bore, 20.1 Deg. (VE10D990PG)
- DAYTON Propeller, Dia 12 In, Bore Dia 5/16 In (2MXY1)
- DAYTON Replacement Propeller, 27 In Dia (4DFU3)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT4)
- Dayton Aluminum Fan Blades