Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 8 3/4 In, 30 Deg Pitch
Mfr # 2PYP5
Zoro # G0306284
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 8 3/4 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/125
- Max. RPM 1550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2PYP5
- Zoro # G0306284
- UPC # 190735229064
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 8 3/4 in |
Bore Dia. (In.) | Hubless |
Dimension A (In.) | 1 5/8 in |
Blade Width (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/125 |
Item | Propeller |
Max. RPM | 1550 |
CFM @ 0.000-In. SP | 400 |
Pitch (Deg.) | 30 Degrees |
Type | Replacement |
Rotation | CW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
Blade Material | Aluminum |
Description
Propeller, Replacement, Propeller Dia. (In.) 8 3/4 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/125, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 400, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Steel (6WRJ6)
- ACCUMULAIR Pleated Air Filter, 19" x 21" x 2", 6 Pack (FA19X21X2_6)
- DAYTON Propeller, 16" Dia., 25.8 Deg. Pitch (VE10D972PG)
- LIBERTY PUMPS Rotary Cutter Kit (K001447)
- DAYTON Blade, Fan, 24 In (2C372)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYT8)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- DAYTON Propeller, 18" Dia., 24.3 Deg. Pitch (VE10E024PG)
- DAYTON Blade, Fan, 24 In (2C373)
- DAYTON Propeller, Dia 6 3/4 In, Hub Less Bore Dia (2MXZ1)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- Dayton Fan Blades and Propellers