Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 7 In, Bore Dia 5/16 In
Mfr # 2MXZ4
Zoro # G1936252
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 7 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Required Motor HP 1/100
- Blade Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MXZ4
- Zoro # G1936252
- UPC # 190735227985
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 7 in |
Bore Dia. (In.) | 5/16 in |
Blade Width (In.) | 1 1/2 in |
Dimension A (In.) | 1 1/2 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/100 |
Item | Propeller |
Number of Set Screws | 1 |
CFM @ 0.000-In. SP | 200 |
Rotation | CCW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
Pitch (Deg.) | 40 Degrees |
Type | Replacement |
Blade Material | Aluminum |
Max. RPM | 1550 |
Description
Propeller, Replacement, Propeller Dia. (In.) 7 in, Bore Dia. (In.) 5/16 in, Number of Blades 5, Pitch (Deg.) 40 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CCW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 200, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20201.12 12PK)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- SCHAEFER Blade Poly 16 In 3-Wing 1/2 In Bore (PFB-163)
- RAYPAK Hot Surface Ignitor (007400F)
- DAYTON Blade, Fan, 12 In (2C683)
- DAYTON Propeller, Dia 3 1/2 In, 37 Deg Pitch (2PYP9)
- DAYTON Blade, Fan, 20 In, Blade Height (In.): 4 3/32 in (2C369)
- DAYTON Propeller, 12" Dia., 1/2" Bore, 34.1 Deg. (VE10D963PG)
- DAYTON Replacement Propeller (GGS_47330)
- DAYTON Blade, Fan, 12 In (4C348)
- DAYTON Propeller, Dia 4 In, 28 Deg Pitch (2PYR1)
- Dayton Fan Blades and Propellers