Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 7 In, Bore Dia 1/4 In
Mfr # 2MXZ3
Zoro # G2665555
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 7 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 5
- Required Motor HP 1/100
- Dimension A (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MXZ3
- Zoro # G2665555
- UPC # 190735227978
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 7 in |
Bore Dia. (In.) | 1/4 in |
Dimension A (In.) | 1 1/2 in |
Blade Width (In.) | 1 1/2 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/100 |
Pitch (Deg.) | 40 Degrees |
Number of Set Screws | 1 |
Remarks | View Catalog Page For Better Selection Criteria |
Item | Propeller |
CFM @ 0.000-In. SP | 200 |
Max. RPM | 1550 |
Type | Replacement |
Blade Material | Aluminum |
Rotation | CCW Facing Discharge |
Description
Propeller, Replacement, Propeller Dia. (In.) 7 in, Bore Dia. (In.) 1/4 in, Number of Blades 5, Pitch (Deg.) 40 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CCW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 200, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT 16x8 Found Vent Slider (93805)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 13,913 cfm, 11 5/8 in W. (FBF1010115V)
- DAYTON Air Suction Hood (HV70012G)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM (3GRE8)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D970PG)
- DAYTON Replacement Blade, 42 In., HP: 1/2 hp (23NU12)
- DAYTON Propeller, 8" Dia., 42 Deg. Pitch (VE10D952PG)
- DAYTON Replacement Propeller, 12 In Dia (4DFU2)
- DAYTON Blade, Fan, 20 In (4C462)
- Dayton Aluminum Fan Blades