Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 7 In, 21 Deg Pitch
Mfr # 2PYT9
Zoro # G1025412
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 7 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/200
- CFM @ 0.000-In. SP 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PYT9
- Zoro # G1025412
- UPC # 190735229231
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 7 in |
Bore Dia. (In.) | Hubless |
Blade Width (In.) | 1 1/16 in |
Dimension A (In.) | 1 1/16 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/200 |
CFM @ 0.000-In. SP | 300 |
Item | Propeller |
Rotation | CW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
Max. RPM | 1550 |
Type | Replacement |
Pitch (Deg.) | 21 Degrees |
Blade Material | Aluminum |
Description
Propeller, Replacement, Propeller Dia. (In.) 7 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 21 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/200, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 300, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOMANCO LOMANCO Whirlybird BIB14 Turbine Ventilator, 110 mph, Aluminum (BIB14)
- ALL-FILTERS 22X22X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (22221.C 4PK)
- JOHNSON CONTROLS Network Sensor, Pir, White, Logo (NSB8MHN240-0)
- MANITOWOC Water Inlet Valve (000009120)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- DAYTON Blade, Fan, 20 In (2C368)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D987PG)
- DAYTON Blade, Fan, 16 In (4C460)
- DAYTON Propeller, 18 In, 1/2 Bore, 3410 CFM (3GTF1)
- DAYTON Replacement Blade, 42 In., RPM: 360 (23NU08)
- DAYTON Propeller, 12" Dia., 41.5 Deg. Pitch (VE10E021PG)
- Dayton Aluminum Fan Blades