Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 7 3/4 In, 40 Deg Pitch
Mfr # 2PYR4
Zoro # G2260571
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 7 3/4 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/185
- Pitch (Deg.) 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PYR4
- Zoro # G2260571
- UPC # 190735229125
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 7 3/4 in |
Bore Dia. (In.) | Hubless |
Dimension A (In.) | 1 5/8 in |
Blade Width (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/185 |
Pitch (Deg.) | 40 Degrees |
CFM @ 0.000-In. SP | 275 |
Type | Replacement |
Remarks | View Catalog Page For Better Selection Criteria |
Rotation | CW Facing Discharge |
Item | Propeller |
Max. RPM | 1550 |
Blade Material | Aluminum |
Description
Propeller, Replacement, Propeller Dia. (In.) 7 3/4 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 40 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/185, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 275, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (P151-D00-7030)
- JOHNSON CONTROLS Spring Kit, 365/16In Stk, For Vt Valve (V-9999-6001)
- BESTAIR Filter Wick Holm #Hm3500 (H75-PDQ-4)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20201.10 12PK)
- DAYTON Replacement Propeller (GGS_47328)
- DAYTON Replacement Propeller (GGS_47331)
- DAYTON Propeller, 30" Dia., 23 Deg. Pitch (VE10D981PG)
- DAYTON Blade, Fan, 30 In (2C374)
- DAYTON Blade, Fan, 30 In, RPM Low: 800 (4C457)
- DAYTON Blade, Fan, 24 In (4C229)
- U.S. MOTORS FAN ASSEMBLY, 8 in. OD (360985-000)
- Dayton Aluminum Fan Blades