Shop All Replacement Propellers
Dayton
Propeller, Dia 6 In, Bore Dia 5/16 In
Mfr # 5JLN7
Zoro # G1721045
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 4
- Rotation CW Facing Discharge
- Recommended Motor HP 1/70 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLN7
- Zoro # G1721045
- UPC # 190735344552
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 6 in |
Bore Dia. (In.) | 5/16 in |
Details
Number of Blades | 4 |
Item | Propeller |
Rotation | CW Facing Discharge |
Recommended Motor HP | 1/70 hp |
Color | White |
CFM @ 3000 RPM | 230 cfm |
Propeller Material | Plastic |
Attaches | Press Fit on Motor Shaft |
Max. Ambient Temp. (F) | 200 Degrees F |
Description
Propeller, 230 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 6 in, Number of Blades 4, Bore Dia. (In.) 5/16 in, CW Facing Discharge Rotation, Recommended Motor HP 1/70 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FT)
- HONEYWELL HOME 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 10 (FC100A1011)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 12" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- PARKER Coil Spade G23 J-Box Encl 120V (73136)
- DAYTON Replacement Fan Blade (508184)
- DAYTON Propeller, Dia 6 5/8 In, 25 Degree Pitch (5JLP4)
- DAYTON Replacement Propeller for 30" Fan (VE1VCG2PG)
- DAYTON Propeller, Dia 5 9/16 In, Bore Dia 3/16 In (5JLL6)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (5JLR0)
- DAYTON Propeller, Dia 4 In, 30 Deg Pitch (5JLK4)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 1/4 In (5JLP2)
- Dayton Replacement Propellers