Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 6 In, Bore Dia 5/16 In
Mfr # 2MXY9
Zoro # G3301094
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Required Motor HP 1/100
- Dimension A (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MXY9
- Zoro # G3301094
- UPC # 190735227947
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 6 in |
Bore Dia. (In.) | 5/16 in |
Dimension A (In.) | 1 3/8 in |
Blade Width (In.) | 1 3/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/100 |
Blade Material | Aluminum |
Type | Replacement |
Max. RPM | 1550 |
Pitch (Deg.) | 30 Degrees |
Item | Propeller |
Remarks | View Catalog Page For Better Selection Criteria |
Rotation | CCW Facing Discharge |
Number of Set Screws | 1 |
CFM @ 0.000-In. SP | 125 |
Description
Propeller, Replacement, Propeller Dia. (In.) 6 in, Bore Dia. (In.) 5/16 in, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CCW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 125, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Assembly (97008321)
- DESIGNS OF DISTINCTION 13.75"W Linear Style Toe Kick Vent - White Oak (01992212WK1)
- LEGEND VALVE 1-1/4 x 3/4 W/6 ZONE MANIFOLD (355-406)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 4 in x 6 in x 3/4 in, Elliptical, PK 2 (T180-4X6X3/4E-PK2)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYU2)
- DAYTON Blade, Fan, 18 In, Max. RPM: 1725 (2C363)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- DAYTON Propeller, 18 In, 5/8 Bore, 2840 CFM (3GTF7)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D987PG)
- DAYTON Replacement Blade, 48 In. (23NU14)
- DAYTON Propeller, Dia 7 3/4 In, Hub Less Bore Dia (2MXZ5)
- Dayton Fan Blades and Propellers