Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 6 In, Bore Dia 5/16 In
Mfr # 2MXY7
Zoro # G2706225
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Required Motor HP 1/100
- Pitch (Deg.) 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MXY7
- Zoro # G2706225
- UPC # 190735227923
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 6 in |
Bore Dia. (In.) | 5/16 in |
Blade Width (In.) | 1 3/8 in |
Dimension A (In.) | 1 3/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/100 |
Item | Propeller |
Pitch (Deg.) | 30 Degrees |
Max. RPM | 1550 |
CFM @ 0.000-In. SP | 125 |
Number of Set Screws | 1 |
Rotation | CW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
Blade Material | Aluminum |
Type | Replacement |
Description
Propeller, Replacement, Propeller Dia. (In.) 6 in, Bore Dia. (In.) 5/16 in, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 125, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Wheel, 17X17X13 (50TG504243)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heate (OCH57-240VE)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02268)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 13 (11C887)
- DAYTON Replacement Propeller (41NL09)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT4)
- DAYTON Propeller, Dia 7 3/4 In, 40 Deg Pitch (2PYR4)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (2MXZ8)
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 (4C230)
- DAYTON Replacement Propeller, 30 In Dia (4DFU4)
- DAYTON Propeller, 16" Dia., 25.8 Deg. Pitch (VE10D972PG)
- Dayton Fan Blades and Propellers