Shop All Replacement Propellers
Dayton
Propeller, Dia 6 In, Bore Dia 3/16 In
Mfr # 5JLN5
Zoro # G1103907
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 6
- Max. Ambient Temp. (F) 200 Degrees F
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5JLN5
- Zoro # G1103907
- UPC # 190735344538
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 6 in |
Bore Dia. (In.) | 3/16 in |
Details
Number of Blades | 6 |
Max. Ambient Temp. (F) | 200 Degrees F |
Rotation | CW Facing Discharge |
Recommended Motor HP | 1/70 hp |
Item | Propeller |
Attaches | Press Fit on Motor Shaft |
Propeller Material | Plastic |
CFM @ 3000 RPM | 280 cfm |
Color | White |
Description
Propeller, 280 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 6 in, Number of Blades 6, Bore Dia. (In.) 3/16 in, CW Facing Discharge Rotation, Recommended Motor HP 1/70 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x20"x2" (276-100-200)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (3100E)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Rubber (0661-0300-1050)
- ALL-FILTERS 20X30X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20302.13 6PK)
- DAYTON Propeller, Dia 6 5/8 In, 25 Degree Pitch (5JLP4)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- DAYTON Fan Blade, 36 in., Galvanized, CW, 3/4 HP (9001565)
- DAYTON Fanblade, 24 In, 1/4 HP (4HZ05)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLP0)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 3/16 In (5JLP1)
- DAYTON Propeller, Dia 6 5/8 In, 12 Degree Pitch (5JLP5)
- Dayton Replacement Propellers