Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 6 In, Bore Dia 1/4 In
Mfr # 2MXY8
Zoro # G0402701
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 5
- Required Motor HP 1/100
- Number of Set Screws 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MXY8
- Zoro # G0402701
- UPC # 190735227930
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 6 in |
Bore Dia. (In.) | 1/4 in |
Blade Width (In.) | 1 3/8 in |
Dimension A (In.) | 1 3/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/100 |
Number of Set Screws | 1 |
Blade Material | Aluminum |
Remarks | View Catalog Page For Better Selection Criteria |
Rotation | CCW Facing Discharge |
Type | Replacement |
CFM @ 0.000-In. SP | 125 |
Pitch (Deg.) | 30 Degrees |
Max. RPM | 1550 |
Item | Propeller |
Description
Propeller, Replacement, Propeller Dia. (In.) 6 in, Bore Dia. (In.) 1/4 in, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CCW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 125, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F87-361 24V/Millivolt Single (1F87-361)
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 8.8 gal, 1 HP, Belt (4RNR2)
- BELGAS Gas Regulator (P140R080016993F)
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 9 1/2 in W, 9-1/2" L, 6 in H (8010003686)
- DAYTON Propeller, Dia 6 3/4 In, Hub Less Bore Dia (2MXZ1)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D989PG)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY9)
- DAYTON Blade, Fan, 16 In (4C460)
- DAYTON Propeller, Dia 10 In, Bore Dia 5/16 In (2MXY2)
- DAYTON Propeller, 30" Dia., 5/8" Bore, 17.1 Deg. (VE10D993PG)
- Dayton Aluminum Fan Blades