Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 6 In, 30 Deg Pitch
Mfr # 2PYR8
Zoro # G2927811
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/200
- Pitch (Deg.) 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PYR8
- Zoro # G2927811
- UPC # 190735229149
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 6 in |
Bore Dia. (In.) | Hubless |
Blade Width (In.) | 1 3/8 in |
Dimension A (In.) | 1 3/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/200 |
Pitch (Deg.) | 30 Degrees |
Blade Material | Aluminum |
CFM @ 0.000-In. SP | 125 |
Type | Replacement |
Remarks | View Catalog Page For Better Selection Criteria |
Max. RPM | 1550 |
Item | Propeller |
Rotation | CW Facing Discharge |
Description
Propeller, Replacement, Propeller Dia. (In.) 6 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/200, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 125, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 007617F Burner 992-2342-Kit (007617F)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UD-OB)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/12 HP, 115-127V (70021516)
- EVERPURE Claris System - L (EV433912)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D962PG)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E026PG)
- DAYTON Propeller, 18 In, 1/2 Bore, 2840 CFM (3GTE9)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY9)
- DAYTON Propeller, 12" Dia., 41.5 Deg. Pitch (VE10E027PG)
- DAYTON Propeller, 16" Dia., 15.5 Deg. Pitch (VE10D956PG)
- REVCOR Heavy Duty Propeller, 30 In, 38 Pitch (KH3006-38)
- Dayton Aluminum Fan Blades