Shop All Replacement Propellers
Dayton
Propeller, Dia 6 In, 27 Deg Pitch
Mfr # 5JLK1
Zoro # G0452873
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 5
- Blade Material Aluminum
- Dimension A (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5JLK1
- Zoro # G0452873
- UPC # 190735344293
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 6 in |
Bore Dia. (In.) | 1/4 in |
Dimension A (In.) | 1 1/4 in |
Blade Width (In.) | 1 1/4 in |
Details
Number of Blades | 5 |
Blade Material | Aluminum |
Type | Replacement |
Rotation | CW Facing Discharge |
CFM @ 0.000-In. SP | 120 |
Max. RPM | 1550 |
Required Motor HP | 1/100 |
Remarks | View Catalog Page For Better Selection Criteria |
Item | Propeller |
Number of Set Screws | 1 |
Pitch (Deg.) | 27 Degrees |
Description
Propeller, Replacement, Propeller Dia. (In.) 6 in, Bore Dia. (In.) 1/4 in, Number of Blades 5, Pitch (Deg.) 27 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 120, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Sensor Flame (M51580-01)
- ROBERTSHAW Ranetc-112000-000 24V Single Stage (ETC-112000)
- ACCUMULAIR Pleated Air Filter, 12" x 16" x 1", 4 Pack (FA12X16_4)
- K TOOL INTL Workforce Blower 300 Cfm 180 Watt (AP2110011)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1725 (4HZ04)
- DAYTON Replacement Propeller, 36 In, 3 Blade (2ATB5)
- DAYTON Steel Fan Blade, 36 In (3C029)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLN7)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL3)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL4)
- DAYTON Propeller, Metric Bore (GGS_47617)
- Dayton Replacement Propellers