Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 6 In, 20 Deg Pitch
Mfr # 2PYN9
Zoro # G0564864
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 4
- Required Motor HP 1/100
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PYN9
- Zoro # G0564864
- UPC # 190735229033
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 6 in |
Bore Dia. (In.) | 3/16 in |
Dimension A (In.) | 3/4 in |
Blade Width (In.) | 3/4 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/100 |
Item | Propeller |
Blade Material | Aluminum |
Pitch (Deg.) | 19 Degrees |
Type | Replacement |
Number of Set Screws | 1 |
Rotation | CW Facing Discharge |
Max. RPM | 3000 |
CFM @ 0.000-In. SP | 450 |
Remarks | View Catalog Page For Better Selection Criteria |
Description
Propeller, Replacement, Propeller Dia. (In.) 6 in, Bore Dia. (In.) 3/16 in, Number of Blades 4, Pitch (Deg.) 19 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 3000, CFM @ 0.000-In. SP 450, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Vent, 18 1/2 In (7D523)
- TRION Media Air Cleaner (AIR BEAR SUPREME 20X20)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 16.62, White, Steel (4MJT2)
- AIR HANDLER 56 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B684)
- DAYTON Propeller, Dia 6 3/4 In, 30 Deg Pitch (2PYP4)
- DAYTON Propeller, 16" Dia., 28.5 Deg. Pitch (VE10E041PG)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT3)
- DAYTON Replacement Propeller (GGS_47325)
- DAYTON Replacement Blade, 30 In., Number of Blades: 3 (23NU04)
- DAYTON Propeller, Dia 6 3/4 In, Hub Less Bore Dia (2MXZ1)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT4)
- Dayton Fan Blades and Propellers