Shop All Replacement Propellers
Dayton
Propeller, Dia 6 5/8 In, 25 Degree Pitch
Mfr # 5JLP4
Zoro # G2044253
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 5/8 in
- Bore Dia. (In.) 7/32 in
- Number of Blades 5
- Attaches Press Fit on Motor Shaft
- Blade Type 25 Degrees Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLP4
- Zoro # G2044253
- UPC # 190735344620
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 6 5/8 in |
Bore Dia. (In.) | 7/32 in |
Details
Number of Blades | 5 |
Attaches | Press Fit on Motor Shaft |
Blade Type | 25 Degrees Pitch |
CFM @ 3000 RPM | 180 cfm |
Item | Propeller |
Propeller Material | Plastic |
Max. Ambient Temp. (F) | 200 Degrees F |
Rotation | CW Facing Discharge |
Color | White |
Recommended Motor HP | 1/40 hp |
Description
Propeller, 180 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 6 5/8 in, Number of Blades 5, Bore Dia. (In.) 7/32 in, CW Facing Discharge Rotation, Blade Type 25 Degrees Pitch, Recommended Motor HP 1/40 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- AIR HANDLER 18" x 18" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B744)
- PORTALS PLUS Small Retrofit Flashing, Black EPDM, 1"-3" (11015)
- MR. HEATER Mr. Heater F271350 Forced Air Gas Heater, 38,000 Btu, 950 sq-ft Heating Area (F271350)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1725 (4HZ04)
- DAYTON 36" Fan Blade Propeller, Galvanized, CW, 1/2 HP (9001481)
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW (GGS_47552)
- DAYTON Propeller, Dia 3 1/2 In, Bore Dia 3/16 In (5JLK8)
- DAYTON Fanblade, 24 In, 1/4 HP (4HZ05)
- DAYTON Replacement Fan Blade (508183)
- DAYTON Replacement Propeller, 24 In (2ATW2)
- Dayton Fan Blades and Propellers