Shop All Replacement Propellers
Dayton
Propeller, Dia 6 5/8 In, 12 Degree Pitch
Mfr # 5JLP5
Zoro # G1448246
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 5/8 in
- Bore Dia. (In.) 7/32 in
- Number of Blades 5
- CFM @ 3000 RPM 180 cfm
- Recommended Motor HP 1/40 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLP5
- Zoro # G1448246
- UPC # 190735344637
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 6 5/8 in |
Bore Dia. (In.) | 7/32 in |
Details
Number of Blades | 5 |
CFM @ 3000 RPM | 180 cfm |
Recommended Motor HP | 1/40 hp |
Blade Type | 12 Degrees Pitch |
Max. Ambient Temp. (F) | 200 Degrees F |
Item | Propeller |
Propeller Material | Plastic |
Attaches | Press Fit on Motor Shaft |
Rotation | CW Facing Discharge |
Color | White |
Description
Propeller, 180 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 6 5/8 in, Number of Blades 5, Bore Dia. (In.) 7/32 in, CW Facing Discharge Rotation, Blade Type 12 Degrees Pitch, Recommended Motor HP 1/40 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F930)
- MRCOOL 5 Ton 25.8 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV060TGTANDL)
- DAYTON 36 in Agricultural Wall Exhaust Shutter, 39-1/2 in x 39-1/2 in (2FTX7)
- BESTAIR 16 in. W X 25 in. H X 5 in. D 11 MERV Pleated Air Filter (AB1625-11R)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLN0)
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In (5JLL9)
- DAYTON Propeller, Metric Bore (GGS_47616)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP7)
- DAYTON Propeller, Metric Bore (GGS_47617)
- DAYTON Propeller, Dia 3 In, Bore Dia 3/16 In (5JLK7)
- DAYTON Fanblade, 24 In, 1/4 HP (4HZ05)
- Dayton Replacement Propellers