Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 6 3/4 In, Hub Less Bore Dia
Mfr # 2MXZ1
Zoro # G0622221
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 3/4 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/200
- Max. RPM 1550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MXZ1
- Zoro # G0622221
- UPC # 190735227954
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 6 3/4 in |
Bore Dia. (In.) | Hubless |
Blade Width (In.) | 1 5/8 in |
Dimension A (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/200 |
Item | Propeller |
Max. RPM | 1550 |
Blade Material | Aluminum |
Rotation | CCW Facing Discharge |
Pitch (Deg.) | 30 Degrees |
CFM @ 0.000-In. SP | 180 |
Remarks | View Catalog Page For Better Selection Criteria |
Type | Replacement |
Description
Propeller, Replacement, Propeller Dia. (In.) 6 3/4 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CCW Facing Discharge, Required Motor HP 1/200, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 180, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Valve Actuator (ML7984A4009)
- AIRCARE Portable Humidifier, Portable, 1 gal, 750 sq. ft., Portable, White (AUV20AWHT)
- DEWALT MAX Jobsite Fan 20V w/ Battery (DCE512B + DCB205)
- B & K Filtrete Odor Reduction 20 in. W X 25 in. H X 1 in. D Carbon 11 MERV Pleated Air Filter (HOME03-4)
- DAYTON Replacement Blade, 42 In., HP: 1/2 hp (23NU12)
- DAYTON Blade, Fan, 12 In (2C855)
- DAYTON Propeller, 24 In, 5/8 Bore, 3950 CFM (3GTG2)
- DAYTON Replacement Propeller (GGS_47328)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYU1)
- DAYTON Propeller, 20 In, 5/8 Bore, 3457 CFM (3GTF9)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D970PG)
- Dayton Aluminum Fan Blades