Shop All Replacement Propellers
Dayton
Propeller, Dia 6 1/2 In, Bore Dia 3/16 In
Mfr # 5JLP1
Zoro # G2769925
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 1/2 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 5
- Recommended Motor HP 1/40 hp
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5JLP1
- Zoro # G2769925
- UPC # 190735344590
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 6 1/2 in |
Bore Dia. (In.) | 3/16 in |
Details
Number of Blades | 5 |
Recommended Motor HP | 1/40 hp |
Rotation | CW Facing Discharge |
Item | Propeller |
Max. Ambient Temp. (F) | 200 Degrees F |
Color | White |
CFM @ 3000 RPM | 340 cfm |
Propeller Material | Plastic |
Attaches | Press Fit on Motor Shaft |
Description
Propeller, 340 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 6 1/2 in, Number of Blades 5, Bore Dia. (In.) 3/16 in, CW Facing Discharge Rotation, Recommended Motor HP 1/40 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- DAYTON Volume Control Damper, 11-3/4"W, 11-3/4"H (2LRY7)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (MD-88)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- DAYTON Replacement Prop, 30 In Dia, 43/64 In Bore (2MVX9)
- DAYTON Replacement Fan Blade (508184)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN9)
- DAYTON Propeller, Dia 6 5/8 In, 25 Degree Pitch (5JLP4)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP6)
- DAYTON Propeller, Direct, Steel, 1/2 HP, CW (GGS_47551)
- GOODMAN Propeller, 20 in., CCW (0150M00012S)
- Dayton Replacement Propellers