Shop All Replacement Propellers
Dayton
Propeller, Dia 5 In, Bore Dia 5/16 In
Mfr # 5JLN2
Zoro # G2647276
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 5 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Recommended Motor HP 1/100 hp
- Rotation CCW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLN2
- Zoro # G2647276
- UPC # 190735344507
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 5 in |
Bore Dia. (In.) | 5/16 in |
Details
Number of Blades | 5 |
Recommended Motor HP | 1/100 hp |
Rotation | CCW Facing Discharge |
Item | Propeller |
Attaches | Press Fit on Motor Shaft |
Color | Gray |
CFM @ 3000 RPM | 150 cfm |
Propeller Material | Plastic |
Max. Ambient Temp. (F) | 200 Degrees F |
Description
Propeller, 150 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 5 in, Number of Blades 5, Bore Dia. (In.) 5/16 in, CCW Facing Discharge Rotation, Recommended Motor HP 1/100 hp, Propeller Material Plastic, Color Gray, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Water Bottle Assembly for MA1201 (830537)
- BROAN Motor (99080667)
- DAYTON Door Louver, 18-1/4 H, 18-1/8 W, Aluminum (5NKL3)
- AIR HANDLER Range Hood Filter, 20x16x2" (2EJY7)
- DAYTON Fan Blade, 36 in., Galvanized, CW, 3/4 HP (9001565)
- DAYTON Fanblade, 24 In, 1/2 HP (4HZ06)
- DAYTON Propeller, Metric Bore (GGS_47617)
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In (5JLL9)
- DAYTON Propeller, Dia 3 In, 30 Deg Pitch (5JLK2)
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN4)
- DAYTON Propeller, Dia 3 1/2 In, Bore Dia 3/16 In (5JLK8)
- Dayton Fan Blades and Propellers