Shop All Replacement Propellers
Dayton
Propeller, Dia 5 In, Bore Dia 3/16 In
Mfr # 5JLN0
Zoro # G2839024
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 5 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 5
- Max. Ambient Temp. (F) 200 Degrees F
- CFM @ 3000 RPM 150 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLN0
- Zoro # G2839024
- UPC # 190735344484
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 5 in |
Bore Dia. (In.) | 3/16 in |
Details
Number of Blades | 5 |
Max. Ambient Temp. (F) | 200 Degrees F |
CFM @ 3000 RPM | 150 cfm |
Rotation | CCW Facing Discharge |
Recommended Motor HP | 1/100 hp |
Attaches | Press Fit on Motor Shaft |
Color | Gray |
Item | Propeller |
Propeller Material | Plastic |
Description
Propeller, 150 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 5 in, Number of Blades 5, Bore Dia. (In.) 3/16 in, CCW Facing Discharge Rotation, Recommended Motor HP 1/100 hp, Propeller Material Plastic, Color Gray, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 7.75 X 25.75, White, Steel (4MJR6)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641020050)
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- NORDFAB Duct Hose, 8 in Duct Dia, Galvanized Steel, 8 1/4 in W x 5 ft. L x (8010005155)
- DAYTON Replacement Prop, 18 In Dia, 1/2 In Bore (2MVX5)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL5)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL4)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP7)
- DAYTON Propeller, Metric Bore (GGS_47620)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL3)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- Dayton Fan Blades and Propellers