Shop All Replacement Propellers
Dayton
Propeller, Dia 5 In, Bore Dia 3/16 In
Mfr # 5JLL7
Zoro # G2673474
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 5 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 5
- Max. Ambient Temp. (F) 200 Degrees F
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLL7
- Zoro # G2673474
- UPC # 190735344453
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 5 in |
Bore Dia. (In.) | 3/16 in |
Details
Number of Blades | 5 |
Max. Ambient Temp. (F) | 200 Degrees F |
Rotation | CW Facing Discharge |
Item | Propeller |
Color | White |
Recommended Motor HP | 1/100 hp |
CFM @ 3000 RPM | 150 cfm |
Propeller Material | Plastic |
Attaches | Press Fit on Motor Shaft |
Description
Propeller, 150 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 5 in, Number of Blades 5, Bore Dia. (In.) 3/16 in, CW Facing Discharge Rotation, Recommended Motor HP 1/100 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (24241.11 6pk+)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSS-9548-3 Electric Overhead 9.50 kW 480V (FSS95483)
- AIRCARE ESSENTIALS Portable Humid, Team, 1gal, White/Gray (OWM220AWHT)
- AIR SYSTEMS INTL Portable Pre-Filter With Stand, 240Cfm (PF-240)
- DAYTON Propeller, Dia 6 5/8 In, 25 Degree Pitch (5JLP4)
- DAYTON Replacement Propeller, 24 In, 3 Blade (2ATW1)
- DAYTON Propeller, Direct, Steel, 1/2 HP, CW (GGS_47553)
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN4)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 5/16 In (5JLP3)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 3/16 In (5JLP1)
- YORK SOURCE1 Fan Prop 30 Inch Cw 318 58 Inch Bore (S1-02625579000)
- Dayton Fan Blades and Propellers