Shop All Replacement Propellers
Dayton
Propeller, Dia 5 In, Bore Dia 1/4 In
Mfr # 5JLN1
Zoro # G0421653
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 5 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 5
- Propeller Material Plastic
- Attaches Press Fit on Motor Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLN1
- Zoro # G0421653
- UPC # 190735344491
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 5 in |
Bore Dia. (In.) | 1/4 in |
Details
Number of Blades | 5 |
Propeller Material | Plastic |
Attaches | Press Fit on Motor Shaft |
Max. Ambient Temp. (F) | 200 Degrees F |
Recommended Motor HP | 1/100 hp |
Rotation | CCW Facing Discharge |
Color | Gray |
Item | Propeller |
CFM @ 3000 RPM | 150 cfm |
Description
Propeller, 150 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 5 in, Number of Blades 5, Bore Dia. (In.) 1/4 in, CCW Facing Discharge Rotation, Recommended Motor HP 1/100 hp, Propeller Material Plastic, Color Gray, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (18252.8 4PK)
- COPELAND Sentronic 3 Module, Oil Control (585-1076-02)
- MR. HEATER HEATER V-FREE DUAL FUEL BF 30K (MHVFDF30BFT)
- BELL & GOSSETT Circuit Setter, CB-1/2, 1/2" (117414LF)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLN7)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL1)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN9)
- DAYTON Propeller, Metric Bore (GGS_47620)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLN0)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- DAYTON Steel Fan Blade, 36 In (3C029)
- Dayton Fan Blades and Propellers