Shop All Replacement Propellers
Dayton
Propeller, Dia 5 In, Bore Dia 1/4 In
Mfr # 5JLL8
Zoro # G2529746
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 5 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 5
- Attaches Press Fit on Motor Shaft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLL8
- Zoro # G2529746
- UPC # 190735344460
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 5 in |
Bore Dia. (In.) | 1/4 in |
Details
Number of Blades | 5 |
Attaches | Press Fit on Motor Shaft |
Color | White |
Item | Propeller |
Max. Ambient Temp. (F) | 200 Degrees F |
Propeller Material | Plastic |
Rotation | CW Facing Discharge |
Recommended Motor HP | 1/100 hp |
CFM @ 3000 RPM | 150 cfm |
Description
Propeller, 150 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 5 in, Number of Blades 5, Bore Dia. (In.) 1/4 in, CW Facing Discharge Rotation, Recommended Motor HP 1/100 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFIC NORTH AMERICA Ondura Foam Vented Closure Strip (702)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC Air Filter Replacements, Trion Air Bear Supreme 1400 Media Air Clnr, 2PK (16255.9AB)
- IO HVAC CONTROLS Conceal-A-Stat, 70 deg. Heating (IO-CS70WP)
- DAYTON Replacement Prop, 30 In Dia, 43/64 In Bore (2MVX9)
- DAYTON Propeller, Dia 6 In, Bore Dia 3/16 In (5JLN8)
- DAYTON Fanblade, 30 In, 1/4hp (4HZ03)
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- DAYTON Replacement Prop, 30 In Dia, 29/64 In Bore (2MVY2)
- DAYTON Fanblade, 30 In, 1/2hp (4HZ07)
- REVCOR Replacement Propeller, Dia 36 In1 In Bore (P3606-32 R 1.00)
- Dayton Fan Blades and Propellers