Shop All Replacement Propellers
Dayton
Propeller, Dia 5 9/16 In, Bore Dia 3/16 In
Mfr # 5JLL6
Zoro # G2825015
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 5 9/16 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 5
- Propeller Material Plastic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLL6
- Zoro # G2825015
- UPC # 190735344446
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 5 9/16 in |
Bore Dia. (In.) | 3/16 in |
Details
Number of Blades | 5 |
Item | Propeller |
Propeller Material | Plastic |
Color | Clear |
CFM @ 3000 RPM | 155 cfm |
Rotation | CCW Facing Discharge |
Max. Ambient Temp. (F) | 200 Degrees F |
Recommended Motor HP | 1/100 hp |
Attaches | Press Fit on Motor Shaft |
Description
Propeller, 155 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 5 9/16 in, Number of Blades 5, Bore Dia. (In.) 3/16 in, CCW Facing Discharge Rotation, Recommended Motor HP 1/100 hp, Propeller Material Plastic, Color Clear, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- NORDFAB Round Duct O-Ring, 10 in Duct Dia, Rubber, 10" W, 10" L (8010000984)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- ALL-FILTERS 22X22X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (22221.8 6PK)
- DAYTON Fanblade, 24 In, 1/2 HP (4HZ06)
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- DAYTON Propeller, Dia 6 In, Bore Dia 3/16 In (5JLN5)
- DAYTON Propeller, Dia 6 In, Bore Dia 3/16 In (5JLN8)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL4)
- DAYTON Fanblade, 20 In, 1/4hp (4HZ10)
- SOLER & PALAU Exhaust Propeller Fan, 1/4HP, 1Ph, 955rpm (LCE20MH1S)
- Dayton Fan Blades and Propellers