Shop All Replacement Propellers
Dayton
Propeller, Dia 5 1/2 In, Bore Dia 3/16 In
Mfr # 5JLN4
Zoro # G0808175
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 5 1/2 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 4
- CFM @ 3000 RPM 200 cfm
- Attaches Press Fit on Motor Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLN4
- Zoro # G0808175
- UPC # 190735344521
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 5 1/2 in |
Bore Dia. (In.) | 3/16 in |
Details
Number of Blades | 4 |
CFM @ 3000 RPM | 200 cfm |
Attaches | Press Fit on Motor Shaft |
Propeller Material | Plastic |
Item | Propeller |
Color | White |
Rotation | CW Facing Discharge |
Recommended Motor HP | 1/70 hp |
Max. Ambient Temp. (F) | 200 Degrees F |
Description
Propeller, 200 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 5 1/2 in, Number of Blades 4, Bore Dia. (In.) 3/16 in, CW Facing Discharge Rotation, Recommended Motor HP 1/70 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Manifold Hose Set, Low Loss, 48 In (29984)
- DANFOSS Steam Coil, 24VDC, 20W (018F6968)
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400A)
- MRCOOL 10KW Heat Kit (MHK10U)
- DAYTON Propeller, Dia 4 In, 30 Deg Pitch (5JLK4)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- DAYTON Propeller, Metric Bore (GGS_47620)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL0)
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In (5JLN2)
- DAYTON Propeller, Dia 6 In, Bore Dia 3/16 In (5JLN5)
- YORK SOURCE1 Fan Prop 24 Cw 331 12 Bore (S1-02635587000)
- Dayton Fan Blades and Propellers