Shop All Replacement Propellers
Dayton
Propeller, Dia 4 In, Bore Dia 3/16 In
Mfr # 5JLL3
Zoro # G2340676
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 4 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 5
- Rotation CCW Facing Discharge
- CFM @ 3000 RPM 100 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLL3
- Zoro # G2340676
- UPC # 190735344415
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 4 in |
Bore Dia. (In.) | 3/16 in |
Details
Number of Blades | 5 |
Rotation | CCW Facing Discharge |
CFM @ 3000 RPM | 100 cfm |
Attaches | Press Fit on Motor Shaft |
Recommended Motor HP | 1/250 hp |
Max. Ambient Temp. (F) | 200 Degrees F |
Item | Propeller |
Propeller Material | Plastic |
Color | Gray |
Description
Propeller, 100 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 4 in, Number of Blades 5, Bore Dia. (In.) 3/16 in, CCW Facing Discharge Rotation, Recommended Motor HP 1/250 hp, Propeller Material Plastic, Color Gray, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Thermostat (5300-088)
- ROBERTSHAW Thermostat (5300-729)
- YELLOW JACKET BRUTE 32/410A MANIFOLD (46000)
- DEKTITE Grey Rnd Base Metal Flash, 7" To 13" (DF108G)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL4)
- DAYTON Propeller, Dia 3 1/2 In, Bore Dia 3/16 In (5JLK8)
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In (5JLL9)
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- DAYTON Replacement Propeller, 24 In, 3 Blade (2ATW1)
- DAYTON Propeller, Direct, Steel, 1/2 HP, CW (GGS_47551)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLL7)
- Dayton Replacement Propellers