Shop All Replacement Propellers
Dayton
Propeller, Dia 4 In, Bore Dia 3/16 In
Mfr # 5JLL1
Zoro # G2963511
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 4 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 5
- CFM @ 3000 RPM 100 cfm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLL1
- Zoro # G2963511
- UPC # 190735344392
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 4 in |
Bore Dia. (In.) | 3/16 in |
Details
Number of Blades | 5 |
CFM @ 3000 RPM | 100 cfm |
Color | White |
Attaches | Press Fit on Motor Shaft |
Recommended Motor HP | 1/250 hp |
Rotation | CW Facing Discharge |
Max. Ambient Temp. (F) | 200 Degrees F |
Item | Propeller |
Propeller Material | Plastic |
Description
Propeller, 100 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 4 in, Number of Blades 5, Bore Dia. (In.) 3/16 in, CW Facing Discharge Rotation, Recommended Motor HP 1/250 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 10 in. H X 10 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM10X10)
- SUPCO Core Removal Tool, SF3900 (SF3900)
- CLEVELAND CONTROLS Static Pressure Probe, 4 In, Barbed (21117-112)
- BROAN Ceiling Bathroom Fan, 50 CFM, 120V AC, Duct Diameter 4 in, 1 Phase (678)
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- DAYTON Propeller, Dia 4 In, 30 Deg Pitch (5JLK4)
- DAYTON Propeller, Dia 6 5/8 In, 25 Degree Pitch (5JLP4)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1725 (4HZ04)
- DAYTON Propeller, Dia 3 In, Bore Dia 3/16 In (5JLK7)
- DAYTON Fanblade, 24 In, 1/4 HP (4HZ05)
- SOLER & PALAU Supply Propeller Fan, 1/4HP, 1Ph, 600rpm (LCS24MH1S)
- Dayton Replacement Propellers