Shop All Replacement Propellers
Dayton
Propeller, Dia 4 In, Bore Dia 1/8 In
Mfr # 5JLL0
Zoro # G2136601
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 4 in
- Bore Dia. (In.) 1/8 in
- Number of Blades 5
- Rotation CW Facing Discharge
- Max. Ambient Temp. (F) 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLL0
- Zoro # G2136601
- UPC # 190735344385
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 4 in |
Bore Dia. (In.) | 1/8 in |
Details
Number of Blades | 5 |
Rotation | CW Facing Discharge |
Max. Ambient Temp. (F) | 200 Degrees F |
Propeller Material | Plastic |
CFM @ 3000 RPM | 100 cfm |
Recommended Motor HP | 1/250 hp |
Color | White |
Item | Propeller |
Attaches | Press Fit on Motor Shaft |
Description
Propeller, 100 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 4 in, Number of Blades 5, Bore Dia. (In.) 1/8 in, CW Facing Discharge Rotation, Recommended Motor HP 1/250 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In (27520L/U)
- KOBLENZ Outdoor Stove 4 Burner (PFK-400S)
- EVERPURE Scale Stick Ss-Imf (EV9799-32)
- ALLANSON 1092-F Ignition Transformer For (1092-F)
- DAYTON Propeller, Dia 5 9/16 In, Bore Dia 3/16 In (5JLL6)
- DAYTON Fanblade, 30 In, 1/4hp (4HZ03)
- DAYTON Propeller, Dia 8 In, Bore Dia 1/4 In (5JLP9)
- DAYTON Fanblade, 20 In, 1/4hp (4HZ10)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN6)
- DAYTON Replacement Fan Blade (508183)
- PEM MOTORS Small Plastic Push-On Fan Blade, 4" Dia., CCW, 3/16" Bore, 3/4" Blade Depth, 4 Blade (4P4CCWC)
- Dayton Replacement Propellers