Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 4 In, 28 Deg Pitch
Mfr # 2PYR1
Zoro # G1846503
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 4 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 10
- Required Motor HP 1/150
- Max. RPM 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PYR1
- Zoro # G1846503
- UPC # 190735229118
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 4 in |
Bore Dia. (In.) | 3/16 in |
Dimension A (In.) | 11/16 in |
Blade Width (In.) | 11/16 in |
Details
Number of Blades | 10 |
Required Motor HP | 1/150 |
Max. RPM | 3000 |
Pitch (Deg.) | 28 Degrees |
Number of Set Screws | 1 |
CFM @ 0.000-In. SP | 200 |
Blade Material | Aluminum |
Item | Propeller |
Type | Replacement |
Remarks | View Catalog Page For Better Selection Criteria |
Rotation | CW Facing Discharge |
Description
Propeller, Replacement, Propeller Dia. (In.) 4 in, Bore Dia. (In.) 3/16 in, Number of Blades 10, Pitch (Deg.) 28 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/150, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 3000, CFM @ 0.000-In. SP 200, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 36" Replacement Media Pads for Evaporative Cooler 600581 (MI2603R-P1)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- YORK Electrical Aluminum, Ground Lug (S1-025-21798-000)
- ZORO SELECT 16x25x4 Synthetic Pleated Air Filters (786EK8)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- DAYTON Blade, Fan, 16 In (4C460)
- DAYTON Propeller, 16" Dia., 25.8 Deg. Pitch (VE10D972PG)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- DAYTON Propeller, Dia 6 3/4 In, 30 Deg Pitch (2PYP4)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- DAYTON Propeller, Dia 8 In, Bore Dia 1/4 In (2MXZ7)
- Dayton Aluminum Fan Blades