Shop All Replacement Propellers
Dayton
Propeller, Dia 3 In, Bore Dia 3/16 In
Mfr # 5JLK7
Zoro # G2785045
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 3 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 4
- Color White
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLK7
- Zoro # G2785045
- UPC # 190735344354
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 3 in |
Bore Dia. (In.) | 3/16 in |
Details
Number of Blades | 4 |
Color | White |
Item | Propeller |
Rotation | CW Facing Discharge |
Recommended Motor HP | 1/500 hp |
Max. Ambient Temp. (F) | 200 Degrees F |
CFM @ 3000 RPM | 38 cfm |
Propeller Material | Plastic |
Attaches | Press Fit on Motor Shaft |
Description
Propeller, 38 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 3 in, Number of Blades 4, Bore Dia. (In.) 3/16 in, CW Facing Discharge Rotation, Recommended Motor HP 1/500 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE7)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp (7CF11)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 3-7/8 In. L (882-050-250)
- IMPERIAL MFG STOVE PIPE CAP 24G 8"" (BM0031)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL3)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP7)
- DAYTON Fanblade, 30 In, 1/2hp (4HZ07)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL4)
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- YORK Fan Blade 4, 18" dia., 23 deg., 1/2", CW (S1-026-31136-000)
- Dayton Fan Blades and Propellers