Shop All Replacement Propellers
Dayton
Propeller, Dia 3 In, 30 Deg Pitch
Mfr # 5JLK2
Zoro # G2660411
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 3 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 10
- Blade Material Aluminum
- Number of Set Screws 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLK2
- Zoro # G2660411
- UPC # 190735344309
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 3 in |
Bore Dia. (In.) | 1/4 in |
Dimension A (In.) | 9/16 in |
Blade Width (In.) | 9/16 in |
Details
Number of Blades | 10 |
Blade Material | Aluminum |
Number of Set Screws | 1 |
Remarks | View Catalog Page For Better Selection Criteria |
Pitch (Deg.) | 30 Degrees |
Type | Replacement |
Required Motor HP | 1/250 |
Max. RPM | 3000 |
Item | Propeller |
CFM @ 0.000-In. SP | 60 |
Rotation | CW Facing Discharge |
Description
Propeller, Replacement, Propeller Dia. (In.) 3 in, Bore Dia. (In.) 1/4 in, Number of Blades 10, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/250, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 3000, CFM @ 0.000-In. SP 60, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Contactor, 3P, 30A, 24V, Aux NO/NC (123273P1)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PAULTRA Frigidaire PAULTRA Refrigerator PureAir Ultra Air Filter Cartridge (PAULTRA)
- ALL-FILTERS 12X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12301.8 6PK)
- ARM & HAMMER Pleated Air Filter, 16" x 20" x 1", 4 Pack (KO16X20X1_4)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLN1)
- DAYTON Propeller, Dia 6 5/8 In, 25 Degree Pitch (5JLP4)
- DAYTON Replacement Fan Blade (508184)
- DAYTON Propeller, Direct, Steel, 1/2 HP, CW (GGS_47551)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1075 (4HZ11)
- DAYTON Replacement Propeller, 20 In, 3 Blade (2ATV7)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 1/4 In (5JLP2)
- Dayton Replacement Propellers