Shop All Replacement Propellers
Dayton
Propeller, Dia 3 1/2 In, Bore Dia 3/16 In
Mfr # 5JLK8
Zoro # G1554856
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 3 1/2 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 4
- Color White
- Rotation CCW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLK8
- Zoro # G1554856
- UPC # 190735344361
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 3 1/2 in |
Bore Dia. (In.) | 3/16 in |
Details
Number of Blades | 4 |
Item | Propeller |
Color | White |
Rotation | CCW Facing Discharge |
Max. Ambient Temp. (F) | 200 Degrees F |
Recommended Motor HP | 1/250 hp |
CFM @ 3000 RPM | 43 cfm |
Attaches | Press Fit on Motor Shaft |
Propeller Material | Plastic |
Description
Propeller, 43 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 3 1/2 in, Number of Blades 4, Bore Dia. (In.) 3/16 in, CCW Facing Discharge Rotation, Recommended Motor HP 1/250 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Strip Heater, 240V, 19-1/2 In. L (OSF1519-1000B)
- LENNOX Blower Motor, 1/3hp, 1075rpm, 115V, 1ph 4spd (60L21)
- CPS Maintenance Kit (FX3030X1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- DAYTON Propeller, Dia 6 5/8 In, 12 Degree Pitch (5JLP5)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP6)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL0)
- DAYTON Propeller, Direct, Steel, 1/2 HP, CW (GGS_47551)
- DAYTON Propeller, Dia 5 9/16 In, Bore Dia 3/16 In (5JLL6)
- DAYTON Propeller, Dia 6 In, Bore Dia 3/16 In (5JLN8)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- Dayton Replacement Propellers