Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 2 In, Bore Dia 3/16 In
Mfr # 2MXY4
Zoro # G3282684
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 2 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 10
- Required Motor HP 1/500
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MXY4
- Zoro # G3282684
- UPC # 190735227893
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 2 in |
Bore Dia. (In.) | 3/16 in |
Dimension A (In.) | 1/4 in |
Blade Width (In.) | 1/4 in |
Details
Number of Blades | 10 |
Required Motor HP | 1/500 |
Rotation | CW Facing Discharge |
Type | Replacement |
Number of Set Screws | 1 |
Item | Propeller |
Pitch (Deg.) | 12 Degrees |
CFM @ 0.000-In. SP | 35 |
Remarks | View Catalog Page For Better Selection Criteria |
Blade Material | Aluminum |
Max. RPM | 3000 |
Description
Propeller, Replacement, Propeller Dia. (In.) 2 in, Bore Dia. (In.) 3/16 in, Number of Blades 10, Pitch (Deg.) 12 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/500, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 3000, CFM @ 0.000-In. SP 35, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1172827 Flame Sensor (1172827)
- ASCO K3A462U 120V 1" 2-Way N.C. (K3A462U)
- SCHNEIDER ELECTRIC Ball Valve, 1/2", 2-Way, 2.6 gpm (VB-2213-500-9-4)
- ALL-FILTERS 10X10X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10101.C 6PK)
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch (2PYP5)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D968PG)
- DAYTON Blade, Fan, 24 In (2C372)
- DAYTON Propeller, 12" Dia., 43.5 Deg. Pitch (VE10D971PG)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D989PG)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- DAYTON Propeller, Dia 8 In, 50 Deg Pitch (2PYT1)
- Dayton Fan Blades and Propellers