Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 2 1/2 In, 20 Deg Pitch
Mfr # 2PYP7
Zoro # G1048941
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 2 1/2 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 10
- Required Motor HP 1/500
- Blade Width (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PYP7
- Zoro # G1048941
- UPC # 190735229088
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 2 1/2 in |
Bore Dia. (In.) | 3/16 in |
Blade Width (In.) | 3/8 in |
Dimension A (In.) | 3/8 in |
Details
Number of Blades | 10 |
Required Motor HP | 1/500 |
Item | Propeller |
Rotation | CW Facing Discharge |
CFM @ 0.000-In. SP | 45 |
Max. RPM | 3000 |
Pitch (Deg.) | 20 Degrees |
Number of Set Screws | 1 |
Blade Material | Aluminum |
Remarks | View Catalog Page For Better Selection Criteria |
Type | Replacement |
Description
Propeller, Replacement, Propeller Dia. (In.) 2 1/2 in, Bore Dia. (In.) 3/16 in, Number of Blades 10, Pitch (Deg.) 20 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/500, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 3000, CFM @ 0.000-In. SP 45, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 289 Furnace Control Module (ICM289)
- DAYTON Propeller, 16" Dia., 25.8 Deg. Pitch (VE10D972PG)
- SPENCE Bends and Fittings 2-1/2" E-Valve (BF-2 1/2-KIT)
- ANTUNES Pressure Switch, 0.17" to 6", 1/8" NPT (8021204007)
- DAYTON Propeller, Dia 4 In, 28 Deg Pitch (2PYR1)
- DAYTON Replacement Blade, 42 In., HP: 1/2 hp (23NU12)
- DAYTON Propeller, Dia 7 3/4 In, 40 Deg Pitch (2PYR4)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- DAYTON Replacement Propeller (GGS_47330)
- DAYTON Replacement Propeller (GGS_47328)
- DAYTON Propeller, 30 In, 5/8 Bore, 10,230 CFM (3GRE1)
- Dayton Aluminum Fan Blades