Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 14 In, Bore Dia 1/2 In
Mfr # 2MXX7
Zoro # G1059931
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 14 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 5
- Required Motor HP 1/30
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MXX7
- Zoro # G1059931
- UPC # 190735227831
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 14 in |
Bore Dia. (In.) | 1/2 in |
Dimension A (In.) | 3 1/2 in |
Blade Width (In.) | 3 1/2 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/30 |
Rotation | CW Facing Discharge |
Blade Material | Aluminum |
Pitch (Deg.) | 32 Degrees |
Max. RPM | 1550 |
Item | Propeller |
Number of Set Screws | 1 |
CFM @ 0.000-In. SP | 1400 |
Remarks | View Catalog Page For Better Selection Criteria |
Type | Replacement |
Description
Propeller, Replacement, Propeller Dia. (In.) 14 in, Bore Dia. (In.) 1/2 in, Number of Blades 5, Pitch (Deg.) 32 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/30, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 1400, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Mirror Design , 120 V (HS-2448-V93)
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 55/85 Deg F (2212-119)
- SOLAIRA Replacement Heater Lamp, 14 In. L, 2kW (SWIREAW20240)
- DWYER INSTRUMENTS Pump Controller (MPCJR)
- DAYTON Propeller, 18" Dia., 24.3 Deg. Pitch (VE10E024PG)
- DAYTON Replacement Blade, 30 In., RPM: 1100 (23NU16)
- DAYTON Propeller, 30 In, 5/8 Bore, 10,230 CFM (3GRE1)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYT8)
- DAYTON Propeller, 24 In, 1/2 Bore, 3950 CFM (3GTF4)
- DAYTON Blade, Fan, 16 In (2C359)
- DAYTON Propeller, 12 In, 1/2 Bore, 1160 CFM (3GTE7)
- Dayton Aluminum Fan Blades