Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 10 In, Bore Dia 5/16 In
Mfr # 2MXY2
Zoro # G1219802
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 10 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Required Motor HP 1/50
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MXY2
- Zoro # G1219802
- UPC # 190735227879
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 10 in |
Bore Dia. (In.) | 5/16 in |
Blade Width (In.) | 1 5/8 in |
Dimension A (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/50 |
Rotation | CW Facing Discharge |
Max. RPM | 1550 |
Item | Propeller |
Pitch (Deg.) | 30 Degrees |
Type | Replacement |
Remarks | View Catalog Page For Better Selection Criteria |
Number of Set Screws | 1 |
CFM @ 0.000-In. SP | 600 |
Blade Material | Aluminum |
Description
Propeller, Replacement, Propeller Dia. (In.) 10 in, Bore Dia. (In.) 5/16 in, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/50, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 600, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-3142)
- DAYTON Hydronic Unit Heater, 18-1/4" W (5PV63)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- IMPERIAL MFG GROUP USA INC 3"26Ga Galv Straigh Tee (GV1822)
- DAYTON Blade, Fan, 24 In, RPM High: 1, 500 (4C464)
- DAYTON Propeller, 16" Dia., 15.5 Deg. Pitch (VE10D956PG)
- DAYTON Propeller, Dia 14 In, Bore Dia 1/2 In (2MXX7)
- DAYTON Blade, Fan, 20 In (2C368)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- DAYTON Replacement Propeller (GGS_47327)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- Dayton Aluminum Fan Blades