Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 10 In, 30 Deg Pitch
Mfr # 2PYU2
Zoro # G1054505
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 10 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/85
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2PYU2
- Zoro # G1054505
- UPC # 190735229255
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 10 in |
Bore Dia. (In.) | Hubless |
Dimension A (In.) | 1 1/2 in |
Blade Width (In.) | 1 1/2 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/85 |
Type | Replacement |
Remarks | View Catalog Page For Better Selection Criteria |
Pitch (Deg.) | 30 Degrees |
Rotation | CW Facing Discharge |
Blade Material | Aluminum |
Max. RPM | 1550 |
CFM @ 0.000-In. SP | 700 |
Item | Propeller |
Description
Propeller, Replacement, Propeller Dia. (In.) 10 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/85, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 700, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Gas Valve, Natural 1/2in, 24V (208920)
- BALDWIN FILTERS Lube Spin-on (B7385)
- YELLOW JACKET Replacement Cutter Wheel, 2 (60164)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A-SS)
- DAYTON Propeller, Dia 2 In, Bore Dia 3/16 In (2MXY4)
- DAYTON Replacement Propeller (GGS_47331)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYT8)
- DAYTON Propeller, 18" Dia., 24.3 Deg. Pitch (VE10E024PG)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY6)
- DAYTON Replacement Propeller (VE1LXN4BAG)
- LAU PARTS Fan Blade, 5Bld 24Dia 27Degccw, La60561801 (60561801)
- Dayton Aluminum Fan Blades