Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 10 In, 30 Deg Pitch
Mfr # 2PYR5
Zoro # G2875442
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 10 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/85
- CFM @ 0.000-In. SP 625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PYR5
- Zoro # G2875442
- UPC # 190735229132
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 10 in |
Bore Dia. (In.) | Hubless |
Blade Width (In.) | 1 5/8 in |
Dimension A (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/85 |
CFM @ 0.000-In. SP | 625 |
Item | Propeller |
Pitch (Deg.) | 30 Degrees |
Remarks | View Catalog Page For Better Selection Criteria |
Rotation | CCW Facing Discharge |
Blade Material | Aluminum |
Max. RPM | 1550 |
Type | Replacement |
Description
Propeller, Replacement, Propeller Dia. (In.) 10 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CCW Facing Discharge, Required Motor HP 1/85, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 625, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermostat, 0/100 deg. F, 84" Cap L (5000-071)
- HONEYWELL HOME REPLACEMENT SOLENOID VALVE FOR TRUESTEAM (50027997-001)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF8)
- YORK Refrigeration Orifice, 0.061" dia. (S1-029-19387-003)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- DAYTON Blade, Fan, 18 In Dia (2C362)
- DAYTON Propeller, 16 In, 1/2 Bore, 2660 CFM (3GTE8)
- DAYTON Replacement Propeller, 12 In Dia (4DFU2)
- DAYTON Propeller, 16" Dia., 30.5 Deg. Pitch (VE10E029PG)
- DAYTON Propeller, Dia 7 3/4 In, Hub Less Bore Dia (2MXZ5)
- SUPCO Fan Blade, 4C1255C1 (FB401)
- Dayton Aluminum Fan Blades