Shop All Aluminum Fan Blades
Dayton
Propeller, 30 In, 5/8 Bore, 10,230 CFM
Mfr # 3GRE1
Zoro # G2386946
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Required Motor HP 3/4
- Max. RPM 1075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GRE1
- Zoro # G2386946
- UPC # 190735285930
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 5/8 in |
Dimension A (In.) | 30 in |
Dimension B (In.) | 1 5/8 in |
Details
Number of Blades | 3 |
Required Motor HP | 3/4 |
Max. RPM | 1075 |
CFM @ 0.125-In. SP | 7200 |
Item | Propeller |
Keyway (In.) | 3/16 in W and 3/32 in D |
Number of Set Screws | 2 |
Type | Replacement |
Rotation | CW Facing Discharge |
Blade Material | Spark Resistant Cast Aluminum |
CFM @ 0.000-In. SP | 10230 |
Pitch (Deg.) | 38 Degrees |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.250-In. SP | 3820 |
Shop By | Closeouts |
Description
Propeller, Replacement, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Number of Blades 3, Pitch (Deg.) 38 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W and 3/32 in D, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 3/4, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1075, CFM @ 0.000-In. SP 10230, CFM @ 0.125-In. SP 7200, CFM @ 0.250-In. SP 3820, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Zone Damper, Carrier, Round, 16" (CD-16)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R36E105M)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L (AC17867)
- DAYTON Propeller, 16" Dia., 1/2" Bore, 26.8 Deg. (VE10D983PG)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D968PG)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT9)
- DAYTON 24" Propeller Blade Fan (2C370)
- DAYTON Propeller, 24 In, 5/8 Bore, 3950 CFM (3GTG2)
- DAYTON Blade, Fan, 24 In, RPM High: 1, 500 (4C464)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 20.5 Deg. (VE10D988PG)
- Dayton Aluminum Fan Blades