Shop All Aluminum Fan Blades
Dayton
Propeller, 30" Dia., 5/8" Bore, 17.1 Deg.
Mfr # VE10D993PG
Zoro # G7468931
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 6
- Rotation CW
- Pitch 17.1 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D993PG
- Zoro # G7468931
- UPC # 190735958476
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 6 |
Rotation | CW |
Pitch | 17.1 Degrees |
RPM | 1138 RPM |
Hub Location | Centralized |
Drive Type | Direct |
HP | 3/4 hp |
Blade Material | Aluminum |
Item | Replacement Propeller |
For Use With | SD-CT |
Shop By | Closeouts |
Description
Replacement Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 17.1 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 6, HP 3/4 hp, RPM 1138 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D993D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 16x25x4 Honeywel Filter (HW1625-11R)
- BASO L61Ll-1C Pilot Switch Spdt (L61LL-1C)
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN4)
- CARRIER Dpst Relay 24V Pilot Duty (HN61KK324)
- DAYTON Propeller, 24 In, 5/8 Bore, 6720 CFM (3GTG4)
- DAYTON Propeller, Dia 4 1/2 In, 30 Deg Pitch (2PYN5)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- DAYTON Blade, Fan, 24 In (2C373)
- DAYTON Propeller, 8" Dia., 42 Deg. Pitch (VE10D952PG)
- DAYTON Replacement Propeller, 12 In Dia (4DFU2)
- DAYTON Propeller, Dia 10 In, Bore Dia 5/16 In (2MXY2)
- Dayton Aluminum Fan Blades