Shop All Aluminum Fan Blades
Dayton
Propeller, 30" Dia., 23 Deg. Pitch
Mfr # VE10D982PG
Zoro # G7368685
$72.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- RPM 1155 RPM
- Bore Dia. (mm) 15.87 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # VE10D982PG
- Zoro # G7368685
- UPC # 190735958384
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
RPM | 1155 RPM |
Blade Material | Aluminum |
Hub Location | Intake |
HP | 3/4 hp |
Item | Propeller |
Rotation | CW |
Drive Type | Direct Drive |
Pitch | 23 Degrees |
Description
Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 23 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 3/4 hp, RPM 1155 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL H7635A2012 Humidity Transmitter, (H7635A2012)
- DRI-EAZ Industrial Dehumid, 325cfm, w/ Drain Pump (LGR 7000XLi)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-SW-1A Pentek Water Filter Wrench Accessory (PENTEK-SW-1A)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 20"x24"x22", 6P (208-106-322)
- DAYTON Propeller, Dia 6 3/4 In, Hub Less Bore Dia (2MXZ1)
- DAYTON Blade, Fan, 30 In, Pitch (Deg.): 24 (3C380)
- DAYTON Replacement Propeller (GGS_47327)
- DAYTON Blade, Fan, 12 In (4C459)
- DAYTON Blade, Fan, 16 In (4C460)
- DAYTON Propeller, Dia 6 In, 30 Deg Pitch (2PYR8)
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 (4C230)
- Dayton Fan Blades and Propellers