Shop All Aluminum Fan Blades
Dayton
Propeller, 30" Dia., 23 Deg. Pitch
Mfr # VE10D981PG
Zoro # G7368676
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Drive Type Direct Drive
- RPM 1112 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D981PG
- Zoro # G7368676
- UPC # 190735958377
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
Drive Type | Direct Drive |
RPM | 1112 RPM |
Blade Material | Aluminum |
Pitch | 23 Degrees |
Hub Location | Intake |
Item | Propeller |
HP | 3/4 hp |
Rotation | CW |
Description
Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 23 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 3/4 hp, RPM 1112 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Aluminum Filter, PK2 (97007894)
- CRATHCO Triple Bowl D Series PM Kit (66530)
- TJERNLUND PRODUCTS Register Booster Fan, White, 10" Boot (RB10W)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 11100/12000 BtuH (G521246G050)
- DAYTON Blade, Fan, 30 In (2C374)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- DAYTON Blade, Fan, 12 In (4C459)
- DAYTON Blade, Fan, 30 In, RPM Low: 800 (4C457)
- DAYTON Propeller, 20 In, 5/8 Bore, 4580 CFM (3GTG1)
- DAYTON Blade, Fan, 24 In (4C231)
- DAYTON Replacement Propeller (GGS_47326)
- Dayton Fan Blades and Propellers