Shop All Aluminum Fan Blades
Dayton
Propeller, 30" Dia., 17.6 Deg. Pitch
Mfr # VE10E049PG
Zoro # G7368317
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Hub Location Intake
- Drive Type Direct Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10E049PG
- Zoro # G7368317
- UPC # 190735958322
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
Hub Location | Intake |
Drive Type | Direct Drive |
Item | Propeller |
RPM | 1140 RPM |
Pitch | 17.6 Degrees |
HP | 3/4 hp |
Rotation | CW |
Blade Material | Aluminum |
Shop By | Closeouts |
Description
Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 17.6 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 3/4 hp, RPM 1140 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco Pressure Switch - 5 PSI Open 20 PSI Closed (SLP0520)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31134)
- QMARK DPDT Thermostat (5813-2027-000)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- DAYTON Propeller, 12 In, 5/8 Bore, 2320 CFM (3GTF5)
- DAYTON Replacement Propeller (VE1LXN4BAG)
- DAYTON Blade, Fan, 12 In (4C348)
- DAYTON Replacement Propeller (GGS_47326)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D970PG)
- DAYTON Propeller, 20" Dia., 22 Deg. Pitch (VE10D958PG)
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch (2PYP5)
- Dayton Fan Blades and Propellers