Shop All Aluminum Fan Blades
Dayton
Propeller, 24 In, 5/8 Bore, 3950 CFM
Mfr # 3GTG2
Zoro # G1592516
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 4
- Required Motor HP 1/3
- Dimension A (In.) 23 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GTG2
- Zoro # G1592516
- UPC # 190735286319
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 5/8 in |
Dimension A (In.) | 23 7/8 in |
Dimension B (In.) | 2 5/8 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/3 |
Remarks | View Catalog Page For Better Selection Criteria |
Keyway (In.) | 3/16 in W and 3/32 in D |
Blade Material | Spark Resistant Cast Aluminum |
CFM @ 0.250-In. SP | 2900 |
Max. RPM | 1725 |
CFM @ 0.125-In. SP | 3360 |
Pitch (Deg.) | 8 Degrees |
Item | Propeller |
Rotation | CW Facing Discharge |
Type | Replacement |
Number of Set Screws | 2 |
CFM @ 0.000-In. SP | 3950 |
Description
Propeller, Replacement, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Number of Blades 4, Pitch (Deg.) 8 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W and 3/32 in D, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 1/3, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 3950, CFM @ 0.125-In. SP 3360, CFM @ 0.250-In. SP 2900, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME CARTRIDGE 2-WAY FOR VC SERIES VALVE ONLY (VCZZ1000)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. (2002-0500-1725)
- NU-CALGON Ice Machine Sanitizer, 16 oz. (4211-34)
- TRIANGLE ENGINEERING 48" Direct Drive Agricultural Box Fan 230V 1 HP Motor - 3 Phase (PFG4815D-460)
- DAYTON Propeller, 10" Dia., 34 Deg. Pitch (VE10D953PG)
- DAYTON Propeller, 16 In, 5/8 Bore, 2660 CFM (3GTF6)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYU1)
- DAYTON Replacement Propeller (GGS_47325)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT5)
- DAYTON Blade, Fan, 24 In, RPM High: 1, 500 (4C464)
- DAYTON Replacement Propeller (VE1LXN4BAG)
- Dayton Fan Blades and Propellers