Shop All Aluminum Fan Blades
Dayton
Propeller, 24 In, 3/4 Bore, 6720 CFM
Mfr # 3GRE9
Zoro # G1179114
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 3/4 in
- Number of Blades 4
- Required Motor HP 3/4
- CFM @ 0.500-In. SP 3,900 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GRE9
- Zoro # G1179114
- UPC # 190735286012
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 3/4 in |
Dimension A (In.) | 23 7/8 in |
Dimension B (In.) | 2 5/8 in |
Details
Number of Blades | 4 |
Required Motor HP | 3/4 |
Item | Propeller |
CFM @ 0.500-In. SP | 3,900 cfm |
Pitch (Deg.) | 19 |
CFM @ 0.125-In. SP | 6030 |
Blade Material | Spark Resistant Cast Aluminum |
Number of Set Screws | 2 |
Rotation | CW Facing Discharge |
Max. RPM | 1725 |
CFM @ 0.375-In. SP | 4,655 cfm |
CFM @ 0.250-In. SP | 5445 |
Keyway (In.) | 3/16 in W and 3/32 in D |
Remarks | View Catalog Page For Better Selection Criteria |
Type | Replacement |
CFM @ 0.000-In. SP | 6720 |
Description
Propeller, Replacement, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 3/4 in, Number of Blades 4, Pitch (Deg.) 19 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W and 3/32 in D, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 3/4, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 6720, CFM @ 0.125-In. SP 6030, CFM @ 0.250-In. SP 5445, CFM @ 0.375-In. SP 4,655 cfm, CFM @ 0.500-In. SP 3,900 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Blower, Direct Drive, 1/2 hp (G10DD)
- HOFFMAN Gasketpump Head Gasket (DG0092)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- WATTS Regulator, 1/4", 0 to 125 psi, Out Steam (R119-02CG)
- DAYTON Replacement Propeller (VE1LXN4BAG)
- DAYTON Propeller, Dia 2 1/2 In, 20 Deg Pitch (2PYP7)
- DAYTON Replacement Blade, 24 In., Bore Dia. (In.): 5/8 in (23NU03)
- DAYTON Propeller, 18" Dia., 24.3 Deg. Pitch (VE10E024PG)
- DAYTON Propeller, 24" Dia., 31.5 Deg. Pitch (VE10E048PG)
- DAYTON Blade, Fan, 20 In (2C368)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E032PG)
- Dayton Aluminum Fan Blades