Shop All Aluminum Fan Blades
Dayton
Propeller, 24 In, 3/4 Bore, 3950 CFM
Mfr # 3GRE7
Zoro # G2850337
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 3/4 in
- Number of Blades 4
- Required Motor HP 1/3
- Remarks View Catalog Page For Better Selection Criteria
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GRE7
- Zoro # G2850337
- UPC # 190735285992
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 3/4 in |
Dimension A (In.) | 23 7/8 in |
Dimension B (In.) | 2 5/8 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/3 |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.125-In. SP | 3360 |
Rotation | CW Facing Discharge |
Max. RPM | 1725 |
CFM @ 0.000-In. SP | 3950 |
CFM @ 0.250-In. SP | 2900 |
Pitch (Deg.) | 8 |
Type | Replacement |
Blade Material | Spark Resistant Cast Aluminum |
Item | Propeller |
Number of Set Screws | 2 |
Keyway (In.) | 3/16 in W and 3/32 in D |
Shop By | Closeouts |
Description
Propeller, Replacement, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 3/4 in, Number of Blades 4, Pitch (Deg.) 8 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W and 3/32 in D, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 1/3, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 3950, CFM @ 0.125-In. SP 3360, CFM @ 0.250-In. SP 2900, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Motor, 2.4 HP, 208/230/460V, 3 Phase (HD56FE652)
- MARS Air Curtain, 2400 cfm, 115V, 4.8A (LPN296-2UA-OB)
- TEMPCO Tubular Enclosure Heater, 8-3/8 in. L (EHT00038)
- ALLEGRO INDUSTRIES Blower Ducting, 6 ft., Black/Yellow (9500-06)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- DAYTON Replacement Propeller (GGS_47325)
- DAYTON Replacement Propeller (VE1LXN4BAG)
- DAYTON 24" Propeller Blade Fan (2C370)
- DAYTON Replacement Blade, 42 In., RPM: 360 (23NU08)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- REVCOR Heavy Duty Propeller, 48 In, 38 Pitch (KH4806-38)
- Dayton Aluminum Fan Blades