Shop All Aluminum Fan Blades
Dayton
Propeller, 24 In, 1/2 Bore, 3950 CFM
Mfr # 3GTF4
Zoro # G1369803
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Required Motor HP 1/3
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GTF4
- Zoro # G1369803
- UPC # 190735286241
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Dimension A (In.) | 23 7/8 in |
Dimension B (In.) | 2 5/8 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/3 |
Type | Replacement |
CFM @ 0.250-In. SP | 2900 |
CFM @ 0.000-In. SP | 3950 |
Blade Material | Spark Resistant Cast Aluminum |
Item | Propeller |
Pitch (Deg.) | 8 Degrees |
Remarks | View Catalog Page For Better Selection Criteria |
Number of Set Screws | 2 |
CFM @ 0.125-In. SP | 3360 |
Max. RPM | 1725 |
Rotation | CW Facing Discharge |
Shop By | Closeouts |
Description
Propeller, Replacement, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Number of Blades 4, Pitch (Deg.) 8 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 1/3, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 3950, CFM @ 0.125-In. SP 3360, CFM @ 0.250-In. SP 2900, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC (Climate Pro D12)
- ZORO SELECT Evaporative Cooling Pad, 40x8x28 in. (4KAZ6)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGE4)
- AMERICAN METAL FILTER 18 X 18 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201818)
- DAYTON Propeller, Dia 2 In, Bore Dia 3/16 In (2MXY4)
- DAYTON Blade, Fan, 30 In, RPM Low: 800 (4C457)
- DAYTON Blade, Fan, 24 In, RPM High: 1, 500 (4C464)
- DAYTON Propeller, 18 In, 5/8 Bore, 3410 CFM (3GTF8)
- DAYTON Replacement Propeller (GGS_47329)
- DAYTON Blade, Fan, 30 In (2C374)
- SUPCO Fan Blade, 6625C218D125Tp (FB665)
- Dayton Aluminum Fan Blades